Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive
Mfr # 47126
Zoro # G706869878
product price: $34.69
/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Screw Size
#6
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
USS Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47126
Zoro #
G706869878
UPC #
8236518108
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
USS Coarse
Tip Type
Pointed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.