Zoro Homepage

Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive

  • Mfr # 47660

  • Zoro # G906869906


product price: $16.55
/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
Screw Size
#6
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
USS Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47660
Zoro #
G906869906
UPC #
8236546583
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
USS Coarse
Tip Type
Pointed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.