Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head

  • Mfr # 5037569

  • Zoro # G503695397


product price:  $45.49
/ea

Key Features

Trim Head
Screw Size
#6
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5037569
Zoro #
G503695397
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in

Details

Head Type
Trim
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch

Description

Features
  • Callout Size: No. 6
  • Length: 2-1/4 in.
  • Drive Style: Square
  • Product Type: Drywall Screws
  • Head Type: Trim Head
  • Finish: Black Phosphate
  • Thread Type: Fine Thread
  • Container Size: 100 pc.
  • Point Type: Sharp
  • Number in Package: 100 EA
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.