Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Phillips Drive, 5 PK
Mfr # 41596
Zoro # G706871499
product price:Â $24.15
/pk 5, $4.83/eaKey Features
Trim Head
Phillips Drive
Pointed Tip
Screw Size
#6
Fastener Length
2-1/4 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41596
Zoro #
G706871499
UPC #
8236395303
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Details
Head Type
Trim
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
USS Coarse
Tip Type
Pointed
Description
50Pk 10-16X3/4 Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.