Zoro Homepage

Drywall Screw, #6 x 2 in, Flat Head

  • Mfr # 41785

  • Zoro # G208175477


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Flat Head
Screw Size
#6
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41785
Zoro #
G208175477
UPC #
8236673623
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Item
Drywall Screw

Description

50 Pack, 6 x 2, Phosphate Finish, Coarse Thread, Hardened Steel, Flat Bugle Head, 1 Square Recess, Drywall Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.