Zoro Homepage

Drywall Screw, #8 x 2-1/2 in, Flat Head

  • Mfr # 40910

  • Zoro # G508175498


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Flat Head
Screw Size
#8
Fastener Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40910
Zoro #
G508175498
UPC #
8236673562
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Head Type
Flat
Item
Drywall Screw

Description

50 Pack, 8 x 212, Phosphate Finish, Hardened Steel, Flat Bugle Head, Fine Thread, 2 Phillips Recess, Drywall Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.