
Drywall Screw, #8 x 2-1/2 in, Flat Head Phillips Drive
Mfr # 196035
Zoro # G703999486
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
2-1/2 in
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196035
Zoro #
G703999486
UPC #
747925449902
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Features
- Black phosphate drywall screw coarse thread
- Phillips
- Bugle head plastic bucket
- 2500 pieces
- Capacity - 1/4 keg
- Size - 2.5 in. X 8
- Dimension - 11.4 x 10.9 x 9.4 in.
- Item weight - 25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.