Zoro Homepage

Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive

  • Mfr # 831733

  • Zoro # G804012091


product price: $16.99
/ea

Key Features

Trim Head
Square Drive
Pointed Tip
Screw Size
#8
Fastener Length
3 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831733
Zoro #
G804012091
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Trim
Drive
Square
Material
Steel
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Pointed

Description

Features
  • Type - Square Trim Sharp Point Drywall Screws
  • 50 Pack
  • Size - 8 x 3 in.
  • Pack of 5
  • Dimension - 1.44 x 2.69 x 4.88 in.
  • Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.