
Employees Must Wash Hands Before Returning to Work, Plastic, 11.25 in x 4 in
Mfr # 842572
Zoro # G409206963
product price: $4.75
/pk 6, $0.79/ea
Sold in multiples of 6 for $28.50
Key Features
Legend
Employees Must Wash Hands Before Returning to Work
Sign Material
Plastic
Height
11.25 in
Width
4 in
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
842572
Zoro #
G409206963
UPC #
38902158789
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.25 in
Width
4 in
Thickness
0.25 in
Details
Item
Plaque
Legend
Employees Must Wash Hands Before Returning to Work
Sign Material
Plastic
Legend Color
White
Printed Language
English
Sign Background Color
Black
Legend Style
Health Safety
Description
Ensure that your policies are respected with this adhesive employees must wash hands sign (3 x 9 in.). Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.