Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated

  • Mfr # 371924

  • Zoro # G306889993


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371924
Zoro #
G306889993
UPC #
8236680348
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3-1/4"
Thread Size
1/4"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.