Shop HILLMAN

Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated

  • Mfr # 371934

  • Zoro # G406889992


product price:  $97.89
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371934
Zoro #
G406889992
UPC #
8236680447
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
5"
Thread Size
3/8"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.