Shop HILLMAN
See all product information
Create Account
Fasteners 195769 2.5 x 0.25 in. Tite Black Ceramic Exterior Timber Tite Screws - Pack of 50
Mfr # 195769
Zoro # G804012572
product price:Â
$
51.35
/ea
Key Features
Hex Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195769
- Zoro #
- G804012572
- UPC #
- 82369235200
- Country of Origin
- Taiwan, Province of China
Details
- Drive
- Hex
- Item
- Wood Screw
Description
Features
- Ideal for the connection of lightweight steel framing
- Used for the assembly of steel roof trusses
- Type 17 hex coarse/serrated 500 hr salt spray
- Pack of 50
- Color: Black
- Size: 2.5 x 0.25 in.
- Country of Origin: Taiwan
- Weight: 21.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.