Fasteners 243688 50 lbs Classic Picture Hanger

  • Mfr # 243688

  • Zoro # G204000100


product price:  $47.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
243688
Zoro #
G204000100
UPC #
38902100382
Country of Origin
Taiwan, Province of China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Nail-in picture hanger is easy to install in drywall and wood surfaces
  • Holds up to 50 lbs
Specifications
  • Capacity: 50 lbs
  • Country of Origin: Taiwan
  • Weight: 1.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.