Fasteners 250489 LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws; Grey
- Mfr # 250489
- Zoro # G304012362
Key Features
Specifications
Details
- MFR #
- 250489
- Zoro #
- G304012362
- UPC #
- 38902185686
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Tip Type
- Drilling
- Materials for Use With
- Wood
- Item
- Sheet Metal Screw
Description
Powerpro, LB, 10 x 1", Charcoal Grey, Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Dura Seal Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included.
Specifications- Color: Grey
- Size: 10 x 1 in.
- Country of Origin: Taiwan
- Weight: 5.15 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.