Carriage Bolt, 6 in L, Steel, Galvanized
Mfr # 812626
Zoro # G406887301
product price:Â $66.19
/eaKey Features
Thread Size
1/2"-13
Fastener Length
6 in
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
812626
Zoro #
G406887301
UPC #
8236133974
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
6 in
Details
Material
Steel
Finish
Galvanized
Item
Carriage Bolt
System of Measurement
Inch
Color
Silver
Head Type
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.