Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated

  • Mfr # 371940

  • Zoro # G606889990


product price:  $50.69
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371940
Zoro #
G606889990
UPC #
8236680508
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/2"
Thread Size
1/2"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.