Shop HILLMAN
See all product information
Create Account
Fasteners 375301 0.18 x 1.75 in. Phillips Flat Head Tapper Concrete Screw With Bit; 100 Pack
- Mfr # 724492
- Zoro # G604011812
product price:Â
$
40.99
/ea
Key Features
Compatible Material
Concrete
Head Type
Flat
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724492
- Zoro #
- G604011812
- UPC #
- 747925479381
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Head Type
- Flat
- Drive Type
- Phillips
Description
Features
- Phillips Flat Head Tapper Concrete Screw With Bit.
- Blue Perma-Seal Coating.
- 1-1/4 in. Embedment.
- Ultimate Tension4,000 PSI Concrete 1,060 lbs.
- Ultimate Shear4,000 PSI Concrete 1,250 lbs.
- 100 Pack.
- 3/16 x 1-3/4 in.
- Dimension - 4.5 x 3 x 2.5 in.
- Item Weight - 1.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.