Shop HILLMAN

Fasteners 41815 7 oz. Assorted Philips Screw Assortment Pack of 5

  • Mfr # 714255

  • Zoro # G804014415


product price:  $24.19
/ea

Key Features

Material
Steel
Drive
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714255
Zoro #
G804014415
UPC #
747925482114
Country of Origin
Taiwan, Province of China

Details

Item
Screw Assortment
Material
Steel
Drive
Phillips

Description

Features
  • Assorted Philips Screw Assortment.
  • 6 Cavity.
  • Pan Head Sheet Metal.
  • Capacity - 7 oz.
  • Dimension - 5.4 x 3.7 x 0.94 in.
  • Item Weight - 0.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.