This item is Discontinued.

Hillman Fasteners 42181 8 x 3 in. Yellow Zinc Procrafter Wood Screw; 50 Pack 146445

This item is Discontinued.

Hillman

Fasteners 42181 8 x 3 in. Yellow Zinc Procrafter Wood Screw; 50 Pack (Discontinued)

Mfr # 146445
Zoro # G803911371
UPC # 747925481421
Country of Origin Taiwan, Province of China
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146445
Zoro #
G803911371
UPC #
747925481421
Country of Origin
Taiwan, Province of China

Details

Item
Wood Screw

Description

Features
  • Size - 8 x 3 in.
  • Yellow Zinc Procrafter Wood Screw.
  • A Premium Wood Screw Designed With Features Not Found On Standard Wood Screws.
  • Ideal For Woodworking Projects Such As Cabinets, Furniture, Crafts & More.
  • Flat Head With Countersinking Nibs Allow Screw To Drive Clean & Flush To The Surface Procrafter Does Not Require Pre-Drilling Or Allow Wood Splitting.
  • 50 Pack.
  • Dimension - 2.69 x 1.88 x 0.75 in.
  • Item Weight - 0.36 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.