Fasteners 47282 1.25 x No. 8; Zinc Truss Head Self-Piercing Point Lath Screw
- Mfr # 196174
- Zoro # G503784206
product price:Â
$
29.65
/ea
Key Features
Truss Head
Pointed Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 196174
- Zoro #
- G503784206
- UPC #
- 747925482022
- Country of Origin
- Taiwan, Province of China
Details
- Head Type
- Truss
- Tip Type
- Pointed
- Item
- Sheet Metal Screw
Description
Features
- Zinc Truss Head Self-Piercing Point Lath Screw.
- Size - 1.25 in. x No. 8
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.