Fasteners 47657 3 in. Fine Thread Drywall Screw
- Mfr # 195847
- Zoro # G303772694
product price:Â
$
21.65
/ea
Key Features
Fastener Length
3 in
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195847
- Zoro #
- G303772694
- UPC #
- 747925482619
- Country of Origin
- Taiwan, Province of China
- Finish
- Black Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Fastener Length
- 3 in
Description
Features
- Fine Thread Drywall Screw.
- Size - 3 in.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.