Shop HILLMAN
See all product information
Create Account
Fasteners 48090 0.38 x 8 in. 1000 Hour Bronze Ceramic Coated Star Drive Construction Lag Screw; 15 Pack
- Mfr # 196151
- Zoro # G004011870
product price:Â
$
82.39
/ea
Key Features
Torx Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196151
- Zoro #
- G004011870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Drive
- Torx
- Item
- Wood Screw
Description
Features
- Size - 3/8 x 8 in.
- 1000 Hour Bronze Ceramic Coated Star Drive Construction Lag Screw.
- Truss Head.
- Type 17 Cut Point.
- Recommended For Use With Act.
- CA & Coca Treated Lumber.
- 15 Pack.
- Dimension - 10.59 x 4.04 x 2.17 in.
- Item Weight - 1.26 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.