Carriage Bolt, 6 in L, Steel, Zinc Plated
Mfr # 240192
Zoro # G606887316
product price:Â $59.25
/eaKey Features
Thread Size
3/8"-16
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240192
Zoro #
G606887316
UPC #
8236087062
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
6 in
Details
Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
Color
Silver
System of Measurement
Inch
Head Type
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.