Zoro Homepage

Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish

  • Mfr # 461488

  • Zoro # G207066387


product price: $30.85
/ea

Key Features

Length
6 in
Size
60D
Material
Steel
Finish
Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461488
Zoro #
G207066387
UPC #
38902062376
Country of Origin
China

Dimensions

Length
6 in
Size
60D

Details

Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.