This item is Discontinued.

Hillman Wood Screw, #10, 1 in, Powder Coat Steel Round Head External Hex Drive 117450

Wood Screw, #10, 1 in, Powder Coat Steel Round Head External Hex Drive (Discontinued)

  • Mfr # 117450
  • Zoro # G306871110
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117450
Zoro #
G306871110
UPC #
637678100765
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Round
Drive
External Hex
Material
Steel
Finish
Powder Coat
Item
Wood Screw
Thread Type
USS Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.