This item is Discontinued.

Hillman Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive 967789

Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (Discontinued)

  • Mfr # 967789
  • Zoro # G706871512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
967789
Zoro #
G706871512
UPC #
38902073914
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.