This item is Discontinued.

Hillman Wood Screw, #2, 8 in, Epoxy Coated Steel Flat Head Phillips Drive 48385

Wood Screw, #2, 8 in, Epoxy Coated Steel Flat Head Phillips Drive (Discontinued)

  • Mfr # 48385
  • Zoro # G306871509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48385
Zoro #
G306871509
UPC #
38902063755
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2
Fastener Length
8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.