
Fender, Fits Bolt Size 1/4 inch , Steel Zinc Plated Finish, 10 PK
Mfr # 5105606
Zoro # G209281498
product price:Â $36.95
/pk 10, $3.70/eaKey Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Product Type
Fender Washer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5105606
Zoro #
G209281498
UPC #
8236517194
Country of Origin
China
Dimensions
For Screw Size
1/4 inch
Details
Item
Fender
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Product Type
Fender Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.