This item is Discontinued.

Hillman Fender Washer, Fits  3/16 inSteel, Zinc Plated Finish 290004

Fender Washer, Fits 3/16 inSteel, Zinc Plated Finish (Discontinued)

  • Mfr # 290004
  • Zoro # G1941448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
290004
Zoro #
G1941448
UPC #
8236688245
Country of Origin
China

Dimensions

Fits Bolt Sizes
3/16 in
Washer Inside Dia.
3/16 in

Details

Item
Fender Washer
System of Measurement
Inch
Fastener Finish
Zinc Plated
Washer Basic Material
Steel

Description

This Zinc-Plated Fender Washer features a thin body and an increased outer dimeter for greater surface bearing. Designed for auto body repair these fender washers are ideal in sheet metal work plumbing and electric applications. A durable steel construction provides longevity for multiple uses. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.