
Fender Washer, , Steel 10 PK
Mfr # 6699
Zoro # G209209652
product price: $2.79
/pk 10, $0.28/eaSold in multiples of 10 for $27.90
Key Features
Material
Steel
Inside Diameter
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6699
Zoro #
G209209652
UPC #
8236035650
Country of Origin
China
Dimensions
Inside Diameter
1/4 in
Details
Item
Fender Washer
Material
Steel
System of Measurement
Inch
Description
A fender washer is a flat washer with a thinner body and an increased outer diameter. They are chosen when a large outer diameter is required for an increased bearing surface and surface load reduction. Designed for auto body repair, fender washers are commonly used in sheet metal work, plumbing and electrical applications where a large washer diameter is needed. *
- • Larger surface area than standard flat washers
- • Increased outer diameter to disperse pressure
- • Increased outer diameter to disperse pressure
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.