Fender Washer, , Steel Zinc Plated Finish, 10 PK

  • Mfr # 6696

  • Zoro # G509203428


product price:  $2.99
/pk 10, $0.30/ea
Sold in multiples of 10 for $29.90

Key Features

Material
Steel
Finish
Zinc Plated
Inside Diameter
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6696
Zoro #
G509203428
UPC #
8236035643
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
3/16 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

A fender washer is a flat washer with a thinner body and an increased outer diameter. They are chosen when a large outer diameter is required for an increased bearing surface and surface load reduction. Designed for auto body repair, fender washers are commonly used in sheet metal work, plumbing and electrical applications where a large washer diameter is needed. *


  • • Larger surface area than standard flat washers
  • • Increased outer diameter to disperse pressure
  • • Increased outer diameter to disperse pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.