Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, , Steel Zinc Plated Finish

  • Mfr # 601088

  • Zoro # G804145232


product price: $42.55
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
1.5 in
Inside Diameter
0.190 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601088
Zoro #
G804145232
UPC #
747925451110
Country of Origin
China

Dimensions

Outside Diameter
1.5 in
Inside Diameter
0.190 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Features
  • Zinc plated steel.
  • Fender washer.
  • Pack 100.
  • Size - 3/16 in. X 1-1/2 in.
  • Dimension - 3.38 x 3.38 x 1.85 in.
  • Item weight - 1.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.