This item is Discontinued.

Hillman Fh Phl Ms Z 10-24X3/4 101077

Fh Phl Ms Z 10-24X3/4 (Discontinued)

  • Mfr # 101077
  • Zoro # G3677717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101077
Zoro #
G3677717
UPC #
8236063875
Country of Origin
United States

Dimensions

Size
#10 x 3/4"

Details

System of Measurement
Inches
Head Type
Flat
Finish
Zinc
Point Type
Blunt
Thread Type
USS Coarse
Primary Color
Silver
Package Type
C-Pak

Description

Zinc flat-head Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #10-24 coarse thread x 3/4 length. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.