Zoro Homepage

Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish

  • Mfr # 811073

  • Zoro # G106694827


product price: $47.25
/ea

Key Features

Material
Steel
Finish
Galvanized
System of Measurement
Inch
Color
Silver
Style
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811073
Zoro #
G106694827
UPC #
8236388770
Country of Origin
China

Dimensions

For Screw Size
1/2"

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Color
Silver
Style
USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.