Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 10 PK
Mfr # 6423
Zoro # G606694655
product price:Â $29.99
/pk 10, $3.00/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
1/4"
System of Measurement
Inch
Style
USS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6423
Zoro #
G606694655
UPC #
8236035452
Country of Origin
China
Dimensions
For Screw Size
1/4"
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Style
USS
Color
Silver
Description
30Pk #10 Flt Washer, 10PK, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.