Shop HILLMAN
See all product information
Create Account
Flat Washer, For Screw Size .215 inch , Steel Zinc Plated Finish
- Mfr # 78568
- Zoro # G009079684
product price:Â
$
42.15
/ea
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
.215 inch
System of Measurement
Inch
Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78568
- Zoro #
- G009079684
- UPC #
- 8236166095
- Country of Origin
- China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Type
- Flat
Dimensions
- For Screw Size
- .215 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.