Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 10 PK

  • Mfr # 6420

  • Zoro # G306694696


product price:  $22.25
/pk 10, $2.23/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/16"
System of Measurement
Inch
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6420
Zoro #
G306694696
UPC #
8236035445
Country of Origin
China

Dimensions

For Screw Size
3/16"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Color
Silver
Style
USS

Description

5Pc 20Lb Pict Hanger, 4PK, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.