Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish
Mfr # 270003
Zoro # G106694704
product price:Â $41.39
/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
3/16"
System of Measurement
Inch
Style
USS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270003
Zoro #
G106694704
UPC #
8236089141
Country of Origin
China
Dimensions
For Screw Size
3/16"
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Style
USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.