Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish

  • Mfr # 270015

  • Zoro # G906694645


product price: $32.99
/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/16"
System of Measurement
Inch
Style
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270015
Zoro #
G906694645
UPC #
8236089189
Country of Origin
China

Dimensions

For Screw Size
7/16"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Style
USS
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.