Zoro Homepage

Flat Washer, For Screw Size 9/16" Zinc Plated Finish

  • Mfr # 77732

  • Zoro # G703979556


product price: $70.15
/ea

Key Features

Finish
Zinc Plated
For Screw Size
9/16"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77732
Zoro #
G703979556
UPC #
8236089202
Country of Origin
China

Dimensions

For Screw Size
9/16"

Details

Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Inch

Description

Features
  • 9/16"
  • USS standard
  • Zinc plated steel
  • Approx. 110 washers in a 5 lb. box
Specifications
  • Dimension: 3.5" H x 4.3" W x 4.3" L
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.