This item is Discontinued.

Hillman Flat Washer, Fits Bolt Size 5/16 in Steel, Galvanized Finish 811071

This item is Discontinued.

Hillman

Flat Washer, Fits Bolt Size 5/16 in Steel, Galvanized Finish (Discontinued)

Mfr # 811071
Zoro # G8631912
UPC # 8236388756
Country of Origin United States
Category Flat Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811071
Zoro #
G8631912
UPC #
8236388756
Country of Origin
United States

Dimensions

Washer inside Dia.
5/16 in

Details

Item
Flat Washer
System of Measurement
Inch
Color
Silver
Thread Type
USS Coarse
Package Type
C-Pak

Description

Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These SAE fine threaded washers are dichromate to be corrosion resistant and designed to fit other fine fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.