This item is Discontinued.

Hillman Flat Washer, Fits Bolt Size #10 Steel, Zinc Finish 280054

This item is Discontinued.

Hillman

Flat Washer, Fits Bolt Size #10 Steel, Zinc Finish (Discontinued)

Mfr # 280054
Zoro # G8629727
UPC # 8236155891
Country of Origin China
Category Flat Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280054
Zoro #
G8629727
UPC #
8236155891
Country of Origin
China

Dimensions

Washer inside Dia.
#10

Details

Item
Flat Washer
System of Measurement
Inch
Color
Silver
Thread Type
SAE Fine
Package Type
C-Pak

Description

Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These SAE fine threaded washers are finished with zinc to be corrosion resistant and designed to fit other fine fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.