Zoro Homepage

For Sale, Polystyrene, 15 in x 19 in

  • Mfr # 840028

  • Zoro # G309206964


product price: $3.99
/pk 6, $0.67/ea
Sold in multiples of 6 for $23.94

Key Features

Legend
For Sale
Sign Material
Polystyrene
Height
15 in
Thickness
0.02 in
Legend Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840028
Zoro #
G309206964
UPC #
45899391150
Country of Origin
United States

Dimensions

Height
15 in
Width
19 in
Thickness
0.02 in

Details

Item
Sign
Legend
For Sale
Sign Material
Polystyrene
Legend Color
Red
Sign Background Color
Black
Legend Style
For Sale
Printed Language
English

Description

Grab attention with Hillman For Sale Sign Black and Red (15" x 19") to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read.


  • • EYE-CATCHING SIGN: Contrasting colors & block lettering will attract the attention of potential parking violators and ensure visitors park in the appropriate areas
  • • ENSURES CLEAR MESSAGE: Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • TOUGH BUILD: High quality sign is made of plastic and designed to be durable and to withstand adverse weather conditions
  • • CODE REQUIREMENTS: Check local code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.