This item is Discontinued.

Hillman Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L 1460120

Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (Discontinued)

  • Mfr # 1460120
  • Zoro # G203896278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1460120
Zoro #
G203896278
UPC #
8236075090
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
10 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

Features
  • Hex head
  • Grade 2
  • Zinc plated steel
  • Size: 3/8''-16 x 10''
Specifications
  • Diemension: 4.7" H x 13.4" W x 4.8" L
  • Weight: 16.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.