
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
221007
Zoro #
G3682781
UPC #
8236174717
Country of Origin
China
Dimensions
Size
1/4"-20 x 3-1/2"
Details
System of Measurement
Inch
Finish
Zinc
Item
Hex Bolt
Thread Type
USS Coarse
Package Type
C-Pak
Point Type
Blunt
Primary Color
Silver
Description
Hex tap bolts are fully threaded machine bolts designed to adhere facing materials to prevent shear movement; specifically for use in wood to wood wood to metal or metal to metal applications. Zinc grade 2 hex bolts are recommended for most general uses and are corrosion resistant for typical use. Be sure to pre-drill any holes and to use washers and nuts that are a similar grade and finish. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.