This item is Discontinued.

Hillman Grade 2 Hex Bolt, Steel 811632

Grade 2 Hex Bolt, Steel (Discontinued)

  • Mfr # 811632
  • Zoro # G3681031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811632
Zoro #
G3681031
UPC #
8236132519
Country of Origin
China

Dimensions

Size
1/2"-13 x 8"

Details

System of Measurement
Inch
Finish
Galvanized
Item
Hex Bolt
Thread Type
USS Coarse
Point Type
Blunt
Package Type
C-Pak
Primary Color
Silver

Description

Hex bolts are machine bolts that have been designed to adhere facing materials to prevent shear movement; specifically for use in wood to wood wood to metal or metal to metal applications. Galvanized grade 2 hex bolts are recommended for most general uses and are corrosion resistant. Be sure to pre-drill any holes and to use washers and nuts that are a similar grade and finish. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.