Grade 5, Hex Head Cap Screw, Zinc Plated 4 in L
Mfr # 200099
Zoro # G210673800
product price:Â $44.35
/eaKey Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Fastener Length
4 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200099
Zoro #
G210673800
UPC #
8236077131
Country of Origin
United States
Dimensions
Fastener Length
4 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 5
Finish
Zinc Plated
Item
Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.