This item is Discontinued.

Hillman Grade 8 Hex Head Cap Screw, Steel 220139

Grade 8 Hex Head Cap Screw, Steel (Discontinued)

  • Mfr # 220139
  • Zoro # G3677699
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220139
Zoro #
G3677699
UPC #
8236081756
Country of Origin
United States

Dimensions

Size
3/8"-16 x 2-1/2"

Details

System of Measurement
Inch
Finish
Zinc - Yellow Dichromate
Item
Hex Head Cap Screw
Thread Type
USS Coarse
Package Type
C-Pak
Primary Color
Silver
Point Type
Blunt

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 8 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.