Gray Utility Utility Hooks 1 lb 8 pk
- Mfr # 122316
- Zoro # G909200706
product price:
$
3.75
/pk of 10, $0.38/ea
Sold in multiples of 10 pks for
$37.50
Key Features
Material
Steel
Item Type
Utility Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122316
- Zoro #
- G909200706
- UPC #
- 8236697582
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Item Type
- Utility Hooks
Description
Hillman Utility Hooks are great for hanging frames. Please use with correctly rated fastener for secure hanging. Available in 2 styles zinc hook packs or multi-color decor hanging hooks. *
- • Easy to use
- • Holds up to 1lb
- • Screws not included
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.