Green Push Pins 40 pk
- Mfr # 122675
- Zoro # G809203470
product price:
$
2.55
/pk of 6, $0.43/ea
Sold in multiples of 6 pks for
$15.30
Key Features
Color
Green
Material
Steel
Finish
Painted
Application
Banners, Calendars and Hanging or Holding Down Charts
Head Type
Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122675
- Zoro #
- G809203470
- UPC #
- 37504670873
- Country of Origin
- Germany
- Item
- Push Pins
- Color
- Green
- Material
- Steel
- Finish
- Painted
- Application
- Banners, Calendars and Hanging or Holding Down Charts
- Head Type
- Cap
- Packaging Type
- Carded
Dimensions
- Shank Size
- 15/64 in
- Diameter
- 23/64 in
- Head Size
- 5/16 in
Description
Thumb Tacks are ideal for hanging or holding down charts, banners, calendars and much more. Great around the home or office for unlimited uses. Sharp-pointed nail, with a double point,. Unlimited uses. They are ideal for use in school, office and have unlimited uses around the house. *
- • Use on bulletin boards and sheetrock walls
- • Use on bulletin boards and sheetrock walls
- • Reusable Tacks
- • Available in single and Assorted colors
- • Good for lightweight jobs
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.